Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 37 in W, 75 in L, Coated, Zirconia Alumina, 80 Grit, Coarse, BlueFire R884P, Blue
- Mfr # 69957350955
- Zoro # G5692592
product price:Â
$
401.99
/pk of 3, $134.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
37 in
Length
75 in
Grade
Coarse
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69957350955
- Zoro #
- G5692592
- UPC #
- 699573509555
- Country of Origin
- United States
Dimensions
- Width
- 37 in
- Length
- 75 in
- Overall Width
- 37 in
- Overall Length
- 75 in
- Wire Rope Length
- 75 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 80
- Grade
- Coarse
- Abrasive Material
- Zirconia Alumina
- Series
- BlueFire R884P
- Color
- Blue
- Backing Weight
- Y
- Backing Material
- Polyester
- Bond Type
- Resin
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Flexibility Type
- Regular
- Resistance Properties
- Wear
- Primary Material Application
- Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Steel
- Wire Color
- Blue
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R884P, Grade Coarse, Overall Length 75 in, Overall Width 37 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.