Sanding Belt, 4 in W, 36 in L, Coated, Ceramic, 60 Grit, Coarse, R981 SG, Red
Mfr # 78072701344
Zoro # G5494711
product price:Â $193.99
/pk 10, $19.40/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
4 in
Length
36 in
Grit
60
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072701344
Zoro #
G5494711
UPC #
780727013445
Country of Origin
United States
Dimensions
Width
4 in
Length
36 in
Overall Length
36 in
Overall Width
4 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Coarse
Abrasive Material
Ceramic
Series
R981 SG
Color
Red
Backing Material
Polyester
Backing Weight
Y
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series R981 SG, Grade Coarse, Overall Length 36 in, Overall Width 4 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Red, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.