Sanding Belt, 4 in W, 60 in L, Coated, Aluminum Oxide, 100 Grit, Medium, R228 Metalite, Brown
- Mfr # 78072763161
- Zoro # G5519491
product price:Â
$
159.99
/pk of 10, $16.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
4 in
Length
60 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78072763161
- Zoro #
- G5519491
- UPC #
- 780727631618
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 100
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
- Series
- R228 Metalite
- Color
- Brown
- Backing Weight
- X
- Backing Material
- Cotton
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Primary Material Application
- Steel
- Resistance Properties
- Wear
- Flexibility Type
- Regular
- Wire Color
- Brown
Dimensions
- Width
- 4 in
- Length
- 60 in
- Overall Length
- 60 in
- Overall Width
- 4 in
- Wire Rope Length
- 60 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series R228 Metalite, Grade Medium, Overall Length 60 in, Overall Width 4 in, Resistance Properties Wear, Backing Material Cotton, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.