Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 4 in W, 60 in L, Coated, Ceramic, 24 Grit, Extra Coarse, Blaze R980P, Orange
- Mfr # 66254461488
- Zoro # G5546877
product price:Â
$
334.99
/pk of 10, $33.50/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
4 in
Length
60 in
Grade
Extra Coarse
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66254461488
- Zoro #
- G5546877
- UPC #
- 662544614886
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 24
- Grade
- Extra Coarse
- Abrasive Material
- Ceramic
- Series
- Blaze R980P
- Color
- Orange
- Backing Weight
- Y
- Backing Material
- Polyester
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Resistance Properties
- Water
- Primary Material Application
- Stainless Steel, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Steel, Super Alloys, Titanium
- Flexibility Type
- Regular
- Wire Color
- Orange
Dimensions
- Width
- 4 in
- Length
- 60 in
- Overall Length
- 60 in
- Overall Width
- 4 in
- Wire Rope Length
- 60 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 24, Series Blaze R980P, Grade Extra Coarse, Overall Length 60 in, Overall Width 4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.