Sanding Belt, 4 in W, 60 in L, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Orange

  • Mfr # 63642594485

  • Zoro # G5667672


product price:  $206.99
/pk 10, $20.70/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
4 in
Length
60 in
Grade
Coarse
Abrasive Material
Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63642594485
Zoro #
G5667672
UPC #
636425944850
Country of Origin
United States

Dimensions

Width
4 in
Length
60 in
Overall Length
60 in
Overall Width
4 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Coarse
Abrasive Material
Ceramic
Series
Blaze R980P
Color
Orange
Backing Weight
Y
Backing Material
Polyester
Resistance Properties
Water
Coating Coverage
Closed
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Blaze R980P, Grade Coarse, Overall Length 60 in, Overall Width 4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products