Sanding Belt, 4" W, 24" L, Coated, Aluminum Oxide, 36 Grit, Extra Coarse, R215 Metalite
- Mfr # 07660701745
- Zoro # G4469950
product price:Â
$
34.89
/pk of 5, $6.98/ea
Key Features
Width
4"
Length
24 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07660701745
- Zoro #
- G4469950
- UPC #
- 07660701745
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Grit
- 36
- Grade
- Extra Coarse
- Series
- R215 Metalite
- Backing Weight
- X
- Backing Material
- Cotton
- Coating Coverage
- Open
- Belt Joint Type
- Butt Joint
- Resistance Properties
- Wear
- Primary Material Application
- Steel
- Flexibility Type
- Regular
Dimensions
- Width
- 4"
- Length
- 24 in
- Overall Length
- 24 in
- Overall Width
- 4 in
- Wire Rope Length
- 24 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 36, Series R215 Metalite, Grade Extra Coarse, Overall Length 24 in, Overall Width 4 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.