Shop NORTON ABRASIVES

Sanding Belt, 5 21/32 in W, 11 5/16 in L, Coated, Aluminum Oxide, 120 Grit, Fine, R766X, Black

  • Mfr # 66261147552

  • Zoro # G4572351


product price:  $8.29
/ea

Key Features

Abrasive Type
Coated
Width
5 21/32 in
Length
11 5/16 in
Grade
Fine
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66261147552
Zoro #
G4572351
UPC #
66261147552
Country of Origin
United States

Dimensions

Width
5 21/32 in
Length
11 5/16 in
Overall Length
11 3/8 in
Overall Width
5 5/8 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
R766X
Color
Black
Backing Weight
X
Backing Material
Polyester
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 120, Series R766X, Grade Fine, Overall Length 11 3/8 in, Overall Width 5 5/8 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products