Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 5 5/16 in W, 11 15/64 in L, Coated, Aluminum Oxide, 80 Grit, Medium, R228, Maroon
- Mfr # 66261128422
- Zoro # G4572397
product price:Â
$
11.45
/ea
Key Features
Abrasive Type
Coated
Width
5 5/16 in
Length
11 1/4 in
Grit
80
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66261128422
- Zoro #
- G4572397
- UPC #
- 66261128422
- Country of Origin
- United States
Dimensions
- Width
- 5 5/16 in
- Length
- 11 1/4 in
- Overall Width
- 5 3/8 in
- Overall Length
- 11 1/4 in
- Wire Rope Length
- 11 1/4 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 80
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
- Series
- R228
- Color
- Maroon
- Backing Weight
- X
- Backing Material
- Cotton
- Belt Joint Type
- Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 80, Series R228, Grade Medium, Overall Length 11 1/4 in, Overall Width 5 3/8 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.