Sanding Belt, 6 in W, 108 in L, Coated, Aluminum Oxide, 100 Grit, Medium, R215 Metalite, Brown
- Mfr # 07660760083
- Zoro # G5705016
product price:Â
$
365.99
/pk of 10, $36.60/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
6 in
Length
108 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07660760083
- Zoro #
- G5705016
- UPC #
- 076607600837
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 108 in
- Overall Length
- 108 in
- Overall Width
- 6 in
- Wire Rope Length
- 108 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 100
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
- Series
- R215 Metalite
- Color
- Brown
- Backing Material
- Cotton
- Backing Weight
- X
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Open
- Flexibility Type
- Regular
- Primary Material Application
- Steel
- Resistance Properties
- Wear
- Wire Color
- Brown
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 100, Series R215 Metalite, Grade Medium, Overall Length 108 in, Overall Width 6 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.