Sanding Belt, 6 in W, 132 in L, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Orange
- Mfr # 69957344992
- Zoro # G5620991
product price:Â
$
638.99
/pk of 10, $63.90/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
6 in
Length
132 in
Grit
80
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69957344992
- Zoro #
- G5620991
- UPC #
- 699573449929
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 80
- Grade
- Coarse
- Abrasive Material
- Ceramic
- Series
- Blaze R980P
- Color
- Orange
- Backing Weight
- Y
- Backing Material
- Polyester
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Wire Color
- Orange
Dimensions
- Width
- 6 in
- Length
- 132 in
- Overall Width
- 6 in
- Overall Length
- 132 in
- Wire Rope Length
- 132 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Blaze R980P, Grade Coarse, Overall Length 132 in, Overall Width 6 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.