Shop NORTON ABRASIVES
See all product information
Sanding Belt, 6 in W, 48 in L, Coated, Zirconia Alumina, 150 Grit, Fine, BlueFire R823P, Blue
Mfr # 78072770042
Zoro # G5747086
product price:Â $221.99
/pk 10, $22.20/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
6 in
Length
48 in
Grade
Fine
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78072770042
Zoro #
G5747086
UPC #
780727700420
Country of Origin
United States
Dimensions
Width
6 in
Length
48 in
Overall Width
6 in
Overall Length
48 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
150
Grade
Fine
Abrasive Material
Zirconia Alumina
Series
BlueFire R823P
Color
Blue
Backing Weight
X
Backing Material
Polyester
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Flexibility Type
Regular
Bond Type
Resin
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 150, Series BlueFire R823P, Grade Fine, Overall Length 48 in, Overall Width 6 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.