Shop NORTON ABRASIVES

Sanding Belt, 6 in W, 48 in L, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R884P, Green

  • Mfr # 78072727256

  • Zoro # G5728755


product price:  $319.99
/pk 10, $32.00/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
6 in
Length
48 in
Grit
60
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78072727256
Zoro #
G5728755
UPC #
780727272569
Country of Origin
United States

Dimensions

Width
6 in
Length
48 in
Overall Length
48 in
Overall Width
6 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Coarse
Abrasive Material
Zirconia Alumina
Series
BlueFire R884P
Color
Green
Backing Weight
Y
Backing Material
Polyester
Belt Joint Type
Butt Joint
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R884P, Grade Coarse, Overall Length 48 in, Overall Width 6 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Green, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products