Shop NORTON ABRASIVES
See all product information
Sanding Belt, 6 in W, 89 in L, Coated, Aluminum Oxide, 60 Grit, Coarse, R215 Metalite, Brown
Mfr # 07660760061
Zoro # G5713452
product price:Â $344.99
/pk 10, $34.50/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
6 in
Length
89 in
Grade
Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07660760061
Zoro #
G5713452
UPC #
076607600615
Country of Origin
United States
Dimensions
Width
6 in
Length
89 in
Overall Width
6 in
Overall Length
89 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
R215 Metalite
Color
Brown
Backing Weight
X
Backing Material
Cotton
Coating Coverage
Open
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 60, Series R215 Metalite, Grade Coarse, Overall Length 89 in, Overall Width 6 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.