Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 7 13/16 in W, 17 11/64 in L, Coated, Zirconia Alumina, 60 Grit, Medium, Blue
- Mfr # 66261147559
- Zoro # G4572388
product price:Â
$
25.29
/ea
Key Features
Abrasive Type
Coated
Width
7 13/16 in
Length
17 1/8 in
Grit
60
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66261147559
- Zoro #
- G4572388
- UPC #
- 66261147559
- Country of Origin
- United States
Dimensions
- Width
- 7 13/16 in
- Length
- 17 1/8 in
- Overall Length
- 17 1/8 in
- Overall Width
- 7 7/8 in
- Wire Rope Length
- 17 1/8 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 60
- Grade
- Medium
- Abrasive Material
- Zirconia Alumina
- Series
- BlueFire R823P
- Color
- Blue
- Backing Weight
- X
- Backing Material
- Polyester
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Wire Color
- Blue
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Medium, Overall Length 17 1/8 in, Overall Width 7 7/8 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.