Shop NORTON ABRASIVES
See all product information
Create Account
Sanding Belt, 8 in W, 19 in L, Coated, Aluminum Oxide, P40 Grit, Extra Coarse, Neon R766, Black
- Mfr # 66261104957
- Zoro # G4429439
product price:Â
$
15.49
/ea
Key Features
Abrasive Type
Coated
Width
8 in
Length
19 in
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66261104957
- Zoro #
- G4429439
- UPC #
- 662611049573
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- P40
- Grade
- Extra Coarse
- Abrasive Material
- Aluminum Oxide
- Series
- Neon R766
- Color
- Black
- Backing Weight
- Y
- Backing Material
- Polyester
- Resistance Properties
- Water
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Bond Type
- Resin
- Wire Color
- Black
Dimensions
- Width
- 8 in
- Length
- 19 in
- Overall Width
- 8 in
- Overall Length
- 19 in
- Wire Rope Length
- 19 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P40, Series Neon R766, Grade Extra Coarse, Overall Length 19 in, Overall Width 8 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.