Sanding Belt, Non-Woven, Aluminum Oxide, Very Fine, Bear-Tex Rapid Prep, Blue
Mfr # 66254499884
Zoro # G708655899
product price: $6.39
/eaSold in multiples of 24 for $153.36
Key Features
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Bear-Tex Rapid Prep
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254499884
Zoro #
G708655899
UPC #
662544998849
Country of Origin
Mexico
Dimensions
Overall Width
1/2 in
Overall Length
12 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Bear-Tex Rapid Prep
Color
Blue
Coating Coverage
Open
Backing Material
Nylon Fibre
Bond Type
Adhesive
Resistance Properties
Smear
Flexibility Type
Extra-Flexible
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Series Bear-Tex Rapid Prep, Grade Very Fine, Overall Length 12 in, Overall Width 1/2 in, Resistance Properties Smear, Backing Material Nylon Fibre, Backing Weight Not Applicable, Flexibility Type Extra-Flexible, Bond Type Adhesive, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.