Zoro Homepage

Sanding Belt, Coated, Aluminum Oxide, 120 Grit, Medium, Metalite R228

  • Mfr # 78072721870

  • Zoro # G208655955


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
120
Grade
Medium
Series
Metalite R228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072721870
Zoro #
G208655955
UPC #
780727218703
Country of Origin
United States

Dimensions

Overall Length
132 in
Overall Width
3 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
120
Grade
Medium
Series
Metalite R228
Belt Joint Type
Butt Joint
Backing Material
Cotton
Coating Coverage
Closed
Backing Weight
X
Resistance Properties
Fray
Flexibility Type
Regular

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Metalite R228, Grade Medium, Overall Length 132 in, Overall Width 3 in, Resistance Properties Fray, Backing Material Cotton, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.