Sanding Belt, Non-Woven, Aluminum Oxide, Medium, Bear-Tex Rapid Prep

  • Mfr # 66261012524

  • Zoro # G408655946


product price:  $4.99
/ea
Sold in multiples of 24 for $119.76

Key Features

Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Bear-Tex Rapid Prep
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261012524
Zoro #
G408655946
UPC #
662610125247
Country of Origin
United Kingdom

Dimensions

Overall Length
18 in
Overall Width
1/4 in

Details

Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Bear-Tex Rapid Prep
Bond Type
Resin
Flexibility Type
Extra-Flexible
Resistance Properties
Smear
Backing Material
Polyester
Backing Weight
Y
Coating Coverage
Open

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Series Bear-Tex Rapid Prep, Grade Medium, Overall Length 18 in, Overall Width 1/4 in, Resistance Properties Smear, Backing Material Polyester, Backing Weight Y, Flexibility Type Extra-Flexible, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.