Sanding Belt, Non-Woven, Aluminum Oxide, Fine, Bear-Tex Rapid Prep

  • Mfr # 66623333425

  • Zoro # G908655941


product price:  $7.59
/ea
Sold in multiples of 24 for $182.16

Key Features

Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Bear-Tex Rapid Prep
Resistance Properties
Smear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623333425
Zoro #
G908655941
UPC #
666233334253
Country of Origin
Mexico

Dimensions

Overall Width
1/4 in
Overall Length
24 in

Details

Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Bear-Tex Rapid Prep
Resistance Properties
Smear
Flexibility Type
Extra-Flexible
Backing Weight
Y
Coating Coverage
Open
Backing Material
Polyester
Bond Type
Resin

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Series Bear-Tex Rapid Prep, Grade Fine, Overall Length 24 in, Overall Width 1/4 in, Resistance Properties Smear, Backing Material Polyester, Backing Weight Y, Flexibility Type Extra-Flexible, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.