Zoro Homepage

Sanding Belt, Coated, Aluminum Oxide, 36 Grit, Extra Coarse, R228 Metalite

  • Mfr # 78072722590

  • Zoro # G708655929


product price: $13.89
/ea

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
36
Grade
Extra Coarse
Series
R228 Metalite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072722590
Zoro #
G708655929
UPC #
780727225909
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
6 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
36
Grade
Extra Coarse
Series
R228 Metalite
Belt Joint Type
Butt Joint
Resistance Properties
Heat
Flexibility Type
Regular
Backing Weight
X
Backing Material
Cotton
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series R228 Metalite, Grade Extra Coarse, Overall Length 48 in, Overall Width 6 in, Resistance Properties Heat, Backing Material Cotton, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.