Sanding Belt, Coated, Aluminum Oxide, 100 Grit, Medium, R228 Metalite

  • Mfr # 78072722085

  • Zoro # G308655961


product price:  $6.25
/ea
Sold in multiples of 10 for $62.50

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
100
Grade
Medium
Series
R228 Metalite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78072722085
Zoro #
G308655961
UPC #
780727220850
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
36 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
100
Grade
Medium
Series
R228 Metalite
Belt Joint Type
Butt Joint
Backing Weight
X
Resistance Properties
Fray
Backing Material
Cotton
Flexibility Type
Regular
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series R228 Metalite, Grade Medium, Overall Length 36 in, Overall Width 4 in, Resistance Properties Fray, Backing Material Cotton, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.