Sanding Belt, Coated, Aluminum Oxide, 36 Grit, Extra Coarse, Metalite R228

  • Mfr # 78072722795

  • Zoro # G808655935


product price:  $45.19
/ea
Sold in multiples of 10 for $451.90

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
36
Grade
Extra Coarse
Series
Metalite R228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78072722795
Zoro #
G808655935
UPC #
780727227958
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Length
107 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
36
Grade
Extra Coarse
Series
Metalite R228
Coating Coverage
Closed
Backing Material
Cotton
Flexibility Type
Regular
Backing Weight
X
Belt Joint Type
Butt Joint
Resistance Properties
Fray

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Metalite R228, Grade Extra Coarse, Overall Length 107 in, Overall Width 8 in, Resistance Properties Fray, Backing Material Cotton, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.