Sanding Belt, Coated, Aluminum Oxide, 36 Grit, Extra Coarse, R228 Metalite

  • Mfr # 78072722110

  • Zoro # G408655878


product price:  $7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
36
Grade
Extra Coarse
Series
R228 Metalite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78072722110
Zoro #
G408655878
UPC #
780727221109
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
36 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
36
Grade
Extra Coarse
Series
R228 Metalite
Backing Material
Cotton
Coating Coverage
Closed
Resistance Properties
Heat
Belt Joint Type
Butt Joint
Backing Weight
X
Flexibility Type
Regular

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series R228 Metalite, Grade Extra Coarse, Overall Length 36 in, Overall Width 4 in, Resistance Properties Heat, Backing Material Cotton, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.