Sanding Belt, Coated, Aluminum Oxide, 36 Grit, Extra Coarse, R228 Metalite
Mfr # 78072722185
Zoro # G308655947
product price:Â $10.49
/ea
Sold in multiples of 10 for $104.90
Key Features
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
36
Grade
Extra Coarse
Series
R228 Metalite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072722185
Zoro #
G308655947
UPC #
780727221857
Country of Origin
United States
Dimensions
Overall Length
54 in
Overall Width
4 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
36
Grade
Extra Coarse
Series
R228 Metalite
Flexibility Type
Regular
Resistance Properties
Heat
Coating Coverage
Closed
Backing Material
Cotton
Belt Joint Type
Butt Joint
Backing Weight
X
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series R228 Metalite, Grade Extra Coarse, Overall Length 54 in, Overall Width 4 in, Resistance Properties Heat, Backing Material Cotton, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.