Sanding Belt, Coated, Aluminum Oxide, 60 Grit, Coarse, Metalite R228

  • Mfr # 78072721885

  • Zoro # G808655867


product price:  $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Coarse
Series
Metalite R228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072721885
Zoro #
G808655867
UPC #
780727218857
Country of Origin
United States

Dimensions

Overall Length
132 in
Overall Width
3 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Coarse
Series
Metalite R228
Resistance Properties
Fray
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Backing Material
Cotton
Flexibility Type
Regular
Backing Weight
X

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Metalite R228, Grade Coarse, Overall Length 132 in, Overall Width 3 in, Resistance Properties Fray, Backing Material Cotton, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.