Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze

  • Mfr # 66261041897

  • Zoro # G308655916


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
100
Grade
Medium
Series
Blaze R980P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261041897
Zoro #
G308655916
UPC #
662610418974
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Width
2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
100
Grade
Medium
Series
Blaze R980P
Color
Blaze
Coating Coverage
Closed
Backing Weight
Y
Backing Material
Polyester
Resistance Properties
Fray
Flexibility Type
Regular
Bond Type
Resin

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series Blaze R980P, Grade Medium, Overall Length 72 in, Overall Width 2 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.