Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze

  • Mfr # 66261043462

  • Zoro # G908655897


product price: $7.49
/ea
Sold in multiples of 50 for $374.50

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
100
Grade
Medium
Series
Blaze R980P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261043462
Zoro #
G908655897
UPC #
662610434622
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
1 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
100
Grade
Medium
Series
Blaze R980P
Color
Blaze
Flexibility Type
Regular
Resistance Properties
Fray
Backing Material
Polyester
Backing Weight
Y
Bond Type
Resin
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series Blaze R980P, Grade Medium, Overall Length 42 in, Overall Width 1 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.