Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze

  • Mfr # 66261042738

  • Zoro # G308655886


product price:  $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Grade
Medium
Series
Blaze R980P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261042738
Zoro #
G308655886
UPC #
662610427389
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Grade
Medium
Series
Blaze R980P
Color
Blaze
Backing Material
Polyester
Backing Weight
Y
Flexibility Type
Regular
Bond Type
Resin
Resistance Properties
Fray
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Blaze R980P, Grade Medium, Overall Length 60 in, Overall Width 2 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.