Zoro Homepage

Sanding Belt, Coated, Ceramic, 120 Grit, Medium, SG R981

  • Mfr # 78072785655

  • Zoro # G708655943


product price: $2.45
/ea
Sold in multiples of 50 for $122.50

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Grade
Medium
Series
SG R981
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072785655
Zoro #
G708655943
UPC #
780727856554
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
1/4 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
120
Grade
Medium
Series
SG R981
Resistance Properties
Fray
Coating Coverage
Closed
Backing Material
Polyester
Flexibility Type
Regular
Backing Weight
Y

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series SG R981, Grade Medium, Overall Length 18 in, Overall Width 1/4 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.