Sanding Belt, Coated, Ceramic, 36 Grit, Extra Coarse, Blaze R980P, Blaze

  • Mfr # 69957345298

  • Zoro # G608655968


product price:  $29.29
/ea
Sold in multiples of 10 for $292.90

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Extra Coarse
Series
Blaze R980P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957345298
Zoro #
G608655968
UPC #
699573452981
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
4 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
Extra Coarse
Series
Blaze R980P
Color
Blaze
Coating Coverage
Closed
Flexibility Type
Regular
Resistance Properties
Fray
Backing Weight
Y
Backing Material
Polyester
Bond Type
Resin

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Blaze R980P, Grade Extra Coarse, Overall Length 60 in, Overall Width 4 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.