Sanding Belt, Coated, Ceramic, 40 Grit, Extra Coarse, SG R981
Mfr # 78072714398
Zoro # G208655863
product price: $3.39
/eaSold in multiples of 50 for $169.50
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
40
Grade
Extra Coarse
Series
SG R981
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78072714398
Zoro #
G208655863
UPC #
780727143982
Country of Origin
United States
Dimensions
Overall Length
20 1/2 in
Overall Width
3/4 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
40
Grade
Extra Coarse
Series
SG R981
Resistance Properties
Fray
Backing Material
Polyester
Backing Weight
Y
Flexibility Type
Regular
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series SG R981, Grade Extra Coarse, Overall Length 20 1/2 in, Overall Width 3/4 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.