Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, SG R981

  • Mfr # 78072774916

  • Zoro # G208655948


product price: $2.25
/ea
Sold in multiples of 50 for $112.50

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Grade
Coarse
Series
SG R981
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072774916
Zoro #
G208655948
UPC #
780727749160
Country of Origin
United States

Dimensions

Overall Width
3/8 in
Overall Length
13 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Grade
Coarse
Series
SG R981
Backing Weight
Y
Resistance Properties
Fray
Flexibility Type
Regular
Coating Coverage
Closed
Backing Material
Polyester

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series SG R981, Grade Coarse, Overall Length 13 in, Overall Width 3/8 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.