Sanding Belt, Coated, Zirconia Alumina, 120 Grit, Medium, BlueFire R823P, Blue

  • Mfr # 78072766229

  • Zoro # G908655958


product price:  $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
120
Grade
Medium
Series
BlueFire R823P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072766229
Zoro #
G908655958
UPC #
780727662292
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
4 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
120
Grade
Medium
Series
BlueFire R823P
Color
Blue
Resistance Properties
Fray
Coating Coverage
Closed
Bond Type
Resin
Flexibility Type
Regular
Backing Weight
Y
Backing Material
Polyester

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series BlueFire R823P, Grade Medium, Overall Length 60 in, Overall Width 4 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.