
Sanding Belt, Coated, Zirconia Alumina, 180 Grit, Fine, BlueFire R823P
Mfr # 78072702695
Zoro # G7346549
product price:Â $10.25
/ea
Sold in multiples of 10 for $102.50
Key Features
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
180
Grade
Fine
Series
BlueFire R823P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78072702695
Zoro #
G7346549
UPC #
780727026957
Country of Origin
United States
Dimensions
Overall Width
2 in
Overall Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
180
Grade
Fine
Series
BlueFire R823P
Backing Material
Polyester
Backing Weight
X
Bond Type
Resin
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 180, Series BlueFire R823P, Grade Fine, Overall Length 60 in, Overall Width 2 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.