Sanding Belt, Non-Woven, Aluminum Oxide, Coarse, Vortex Rapid Prep

  • Mfr # 66261102442

  • Zoro # G508655884


product price: $131.99
/ea
Sold in multiples of 4 for $527.96
Free Shipping & Returns

Key Features

Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Vortex Rapid Prep
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261102442
Zoro #
G508655884
UPC #
662611024426
Country of Origin
Mexico

Dimensions

Overall Width
6 in
Overall Length
48 in

Details

Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Vortex Rapid Prep
Bond Type
Resin
Coating Coverage
Open
Resistance Properties
Smear
Flexibility Type
Regular
Backing Material
Nylon

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Series Vortex Rapid Prep, Grade Coarse, Overall Length 48 in, Overall Width 6 in, Resistance Properties Smear, Backing Material Nylon, Backing Weight Not Applicable, Flexibility Type Regular, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.