Sanding Belt, Non-Woven, Aluminum Oxide, Fine, Bear-Tex Rapid Prep
Mfr # 66623333452
Zoro # G208655887
product price: $23.45
/ea
Sold in multiples of 8 for $187.60
Key Features
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Bear-Tex Rapid Prep
Resistance Properties
Smear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623333452
Zoro #
G208655887
UPC #
666233334529
Country of Origin
Mexico
Dimensions
Overall Width
3 1/2 in
Overall Length
15 1/2 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Bear-Tex Rapid Prep
Resistance Properties
Smear
Flexibility Type
Regular
Backing Weight
Y
Backing Material
Nylon; Polyester
Coating Coverage
Open
Bond Type
Resin
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Series Bear-Tex Rapid Prep, Grade Fine, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Resistance Properties Smear, Backing Material Nylon; Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.