Sanding Belt, Non-Woven, Aluminum Oxide, Fine, Vortex Rapid Prep
Mfr # 66623333669
Zoro # G508655945
product price: $180.99
/eaSold in multiples of 2 for $361.98
Free Shipping & Returns
Key Features
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Vortex Rapid Prep
Bond Type
Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623333669
Zoro #
G508655945
UPC #
666233336691
Country of Origin
Mexico
Dimensions
Overall Length
132 in
Overall Width
4 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Vortex Rapid Prep
Bond Type
Resin
Backing Material
Nylon
Coating Coverage
Open
Flexibility Type
Regular
Resistance Properties
Smear
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Series Vortex Rapid Prep, Grade Fine, Overall Length 132 in, Overall Width 4 in, Resistance Properties Smear, Backing Material Nylon, Backing Weight Not Applicable, Flexibility Type Regular, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.