Sanding Belt, Non-Woven, Aluminum Oxide, Medium, Bear-Tex Rapid Prep
Mfr # 66261097565
Zoro # G108655932
product price: $7.49
/eaSold in multiples of 24 for $179.76
Key Features
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Bear-Tex Rapid Prep
Resistance Properties
Smear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261097565
Zoro #
G108655932
UPC #
662610975651
Country of Origin
Mexico
Dimensions
Overall Width
1/4 in
Overall Length
24 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Bear-Tex Rapid Prep
Resistance Properties
Smear
Backing Weight
Y
Flexibility Type
Extra-Flexible
Bond Type
Resin
Backing Material
Polyester
Coating Coverage
Open
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Series Bear-Tex Rapid Prep, Grade Medium, Overall Length 24 in, Overall Width 1/4 in, Resistance Properties Smear, Backing Material Polyester, Backing Weight Y, Flexibility Type Extra-Flexible, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.