Sanding Belt, Non-Woven, Aluminum Oxide, Very Fine, Vortex Rapid Prep
Mfr # 66261102435
Zoro # G708655912
product price: $119.99
/ea
Sold in multiples of 4 for $479.96
Free Shipping & Returns
Key Features
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Vortex Rapid Prep
Coating Coverage
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261102435
Zoro #
G708655912
UPC #
662611024358
Country of Origin
Mexico
Dimensions
Overall Width
6 in
Overall Length
48 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Vortex Rapid Prep
Coating Coverage
Open
Backing Material
Nylon
Resistance Properties
Smear
Bond Type
Resin
Flexibility Type
Regular
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Series Vortex Rapid Prep, Grade Very Fine, Overall Length 48 in, Overall Width 6 in, Resistance Properties Smear, Backing Material Nylon, Backing Weight Not Applicable, Flexibility Type Regular, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.