Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue

  • Mfr # 66254457869

  • Zoro # G208655900


product price:  $2.19
/ea
Sold in multiples of 50 for $109.50

Key Features

Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
40
Grade
Extra Coarse
Series
BlueFire R887D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66254457869
Zoro #
G208655900
UPC #
662544578690
Country of Origin
United States

Dimensions

Overall Length
20 1/2 in
Overall Width
3/4 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
40
Grade
Extra Coarse
Series
BlueFire R887D
Color
Blue
Bond Type
Resin
Backing Material
Polyester
Backing Weight
Y
Coating Coverage
Closed
Flexibility Type
Regular
Resistance Properties
Fray

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series BlueFire R887D, Grade Extra Coarse, Overall Length 20 1/2 in, Overall Width 3/4 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.