Sanding Belt, Coated, Zirconia Alumina, 100 Grit, Medium, BlueFire R823P, Blue

  • Mfr # 66261038911

  • Zoro # G108655925


product price:  $1.35
/ea
Sold in multiples of 50 for $67.50

Key Features

Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
100
Grade
Medium
Series
BlueFire R823P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261038911
Zoro #
G108655925
UPC #
662610389113
Country of Origin
United States

Dimensions

Overall Width
3/4 in
Overall Length
20 1/2 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
100
Grade
Medium
Series
BlueFire R823P
Color
Blue
Coating Coverage
Closed
Bond Type
Resin
Backing Weight
X
Resistance Properties
Fray
Backing Material
Polyester
Flexibility Type
Single

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series BlueFire R823P, Grade Medium, Overall Length 20 1/2 in, Overall Width 3/4 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight X, Flexibility Type Single, Bond Type Resin, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.