Sanding Belt, Coated, Zirconia Alumina, 120 Grit, Medium, BlueFire R823P, Blue

  • Mfr # 78072766992

  • Zoro # G608655906


product price:  $3.15
/ea
Sold in multiples of 50 for $157.50

Key Features

Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
120
Grade
Medium
Series
BlueFire R823P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78072766992
Zoro #
G608655906
UPC #
780727669925
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
1 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
120
Grade
Medium
Series
BlueFire R823P
Color
Blue
Flexibility Type
Regular
Backing Material
Polyester
Bond Type
Resin
Coating Coverage
Closed
Backing Weight
X
Resistance Properties
Fray

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series BlueFire R823P, Grade Medium, Overall Length 30 in, Overall Width 1 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Bond Type Resin, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.