Sanding Belt, Coated, Zirconia Alumina, 220 Grit, Very Fine, BlueFire R823P, Blue

  • Mfr # 78072700001

  • Zoro # G808655959


product price:  $3.45
/ea
Sold in multiples of 50 for $172.50

Key Features

Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
220
Grade
Very Fine
Series
BlueFire R823P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78072700001
Zoro #
G808655959
UPC #
780727000018
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Length
42 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
220
Grade
Very Fine
Series
BlueFire R823P
Color
Blue
Coating Coverage
Closed
Bond Type
Resin
Resistance Properties
Fray
Flexibility Type
Regular
Backing Material
Polyester
Backing Weight
X

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 220, Series BlueFire R823P, Grade Very Fine, Overall Length 42 in, Overall Width 1 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Bond Type Resin, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.