Sanding Belt, Coated, Zirconia Alumina, 220 Grit, Very Fine, BlueFire R823P, Blue

  • Mfr # 69957328100

  • Zoro # G808655898


product price: $103.99
/ea
Sold in multiples of 5 for $519.95
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
220
Grade
Very Fine
Series
BlueFire R823P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957328100
Zoro #
G808655898
UPC #
699573281000
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
37 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
220
Grade
Very Fine
Series
BlueFire R823P
Color
Blue
Flexibility Type
Regular
Backing Weight
X
Bond Type
Resin
Backing Material
Polyester
Belt Joint Type
Butt Joint
Resistance Properties
Fray
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 220, Series BlueFire R823P, Grade Very Fine, Overall Length 60 in, Overall Width 37 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.