Sanding Belt, Coated, Zirconia Alumina, 150 Grit, Fine, BlueFire R823P, Blue

  • Mfr # 69957328102

  • Zoro # G308655879


product price:  $113.99
/ea
Sold in multiples of 5 for $569.95
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
150
Grade
Fine
Series
BlueFire R823P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69957328102
Zoro #
G308655879
UPC #
699573281024
Country of Origin
United States

Dimensions

Overall Length
60 in
Overall Width
37 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
150
Grade
Fine
Series
BlueFire R823P
Color
Blue
Backing Material
Polyester
Bond Type
Resin
Flexibility Type
Regular
Coating Coverage
Closed
Backing Weight
X
Resistance Properties
Fray
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 150, Series BlueFire R823P, Grade Fine, Overall Length 60 in, Overall Width 37 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.