Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, Coated, Zirconia Alumina, 120 Grit, Medium, BlueFire R823P, Blue

  • Mfr # 69957329014

  • Zoro # G108655949


product price: $128.99
/ea
Sold in multiples of 5 for $644.95
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
120
Grade
Medium
Series
BlueFire R823P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957329014
Zoro #
G108655949
UPC #
699573290149
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
75 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
120
Grade
Medium
Series
BlueFire R823P
Color
Blue
Coating Coverage
Closed
Flexibility Type
Regular
Bond Type
Resin
Backing Weight
X
Resistance Properties
Fray
Backing Material
Polyester

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series BlueFire R823P, Grade Medium, Overall Length 75 in, Overall Width 36 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Bond Type Resin, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.