Sanding Disc 220G 5"50Pk
Mfr # 07660749232
Zoro # G406696989
product price: $24.15
/eaKey Features
Disc Dia.
5 in
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Paper
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660749232
Zoro #
G406696989
UPC #
76607492326
Country of Origin
Canada
Dimensions
Disc Dia.
5 in
Details
Grit
220
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Paper
Abrasive Type
Coated
Max. RPM
15000
Attachment Type
Pressure Sensitive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.