Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Disc, Abrasive Ceramic, 12" dia

  • Mfr # 66254416174

  • Zoro # G608636974


product price: $17.59
/ea
Sold in multiples of 25 for $439.75

Key Features

Grit
60
Abrasive Material
Ceramic
Grade
Coarse
Backing Material
Polyester
Series
Blaze R980P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254416174
Zoro #
G608636974
UPC #
662544161748
Country of Origin
United States

Dimensions

Overall Diameter
12 in

Details

Item
Sanding Disc
Grit
60
Abrasive Material
Ceramic
Grade
Coarse
Backing Material
Polyester
Series
Blaze R980P
Abrasive Type
Coated
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Backing Weight
Y
Color
Blaze
Coating Coverage
Closed
Resistance Properties
Tear
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Overall Diameter 12 in, Product Type PSA Disc, Series Blaze R980P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blaze, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.