Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Disc, Abrasive Ceramic, 20" dia

  • Mfr # 66254416170

  • Zoro # G308655701


product price: $43.85
/ea
Sold in multiples of 25 for $1,096.25

Key Features

Grit
120
Abrasive Material
Ceramic
Grade
Medium
Backing Material
Polyester
Series
Blaze R980P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254416170
Zoro #
G308655701
UPC #
662544161700
Country of Origin
United States

Dimensions

Overall Diameter
20 in

Details

Item
Sanding Disc
Grit
120
Abrasive Material
Ceramic
Grade
Medium
Backing Material
Polyester
Series
Blaze R980P
Abrasive Type
Coated
Abrasive Grit
120 / P120
Abrasive Grade
Medium
Backing Weight
Y
Color
Blaze
Product Type
PSA Disc
Coating Coverage
Closed
Resistance Properties
Tear
Number of Vacuum Holes
Non-Vacuum

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 120, Overall Diameter 20 in, Product Type PSA Disc, Series Blaze R980P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blaze, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.