Zoro Homepage

Sanding Disc, Abrasive Ceramic, 5" dia

  • Mfr # 66254461507

  • Zoro # G308636984


product price: $3.39
/ea
Sold in multiples of 50 for $169.50

Key Features

Grit
40
Abrasive Material
Ceramic
Grade
Extra Coarse
Backing Material
Polyester
Series
Blaze R980P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254461507
Zoro #
G308636984
UPC #
662544615074
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Sanding Disc
Grit
40
Abrasive Material
Ceramic
Grade
Extra Coarse
Backing Material
Polyester
Series
Blaze R980P
Abrasive Type
Coated
Abrasive Grit
40 / P40
Abrasive Grade
Coarse
Backing Weight
Y
Color
Blaze
Coating Coverage
Closed
Resistance Properties
Fray
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum

Description

Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Overall Diameter 5 in, Product Type PSA Disc, Series Blaze R980P, Resistance Properties Fray, Number of Vacuum Holes Non-Vacuum, Color Blaze, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.